Beli polypropylene rope di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TRUSCO Rope Base With Polypropylene (Three Strand Type) (Tali Pengait)Deskripsi:As rope with table is for fixing, bundling, and pulling rope, do not use it for lifting and hanging of luggage while at slinging work.atribut:
- Color: Black
- Material: Polypropylene (PP)
- Packing: Twist Tie Stop
- CLEVER Polypropylene MeshDeskripsi:-Excellent in chemical resistance.-Can be used with up to 90°C.-For filtration of liquids and as a filter for removing foreign objects.atribut:
- Purpose of Use: For filtration of liquids and as a filter for removing foreign objects.
- WESTWARD Woven Landscape FabricDeskripsi:Blocks weeds and conserves moisture, while allowing air, water, and nutrients to reach plants.atribut:
- Item: Woven Landscape Fabric
- Thickness (oz): 5
- Color: Black
- Material: Polypropylene
- Size (ft): 4 x 250
- AS ONE Resin Sample Plate PTFEatribut:
- Material: PTFE
- ADVANTEC Membrane filter J020A seriesDeskripsi:It is easy to handle and can be easily set into the holder. It can be used in temperatures ranging from -35°C to 130°C and can be sterilized using steam, autoclave, ethylene oxide gas, etc. Because it is water-repellent, it allows oil and organic solvents to pass through but does not allow water to pass through. Its low friction makes it non-sticky and releasable, making it easy to remove filter residue.atribut:
- Porosity (%): 60
- CHECKERS INDUSTRIAL PROD INC Ground-Protection Mat (Matras Tanah Konstruksi)Deskripsi:Flexible ground-protection mats conform to contoured and sloped surfaces to keep wheels in contact with the ground.atribut:
- UNSPSC: 46182104
- Backing Material: HDPE
- Color: Black
- Flexibility: Flexible
- Indoor/Outdoor: Outdoor
- Mat Product Type: Ground Protection Mat
- Non-Conductive: Yes
- Number of Mats Included: 1
- Resistance Properties: Weather Resistant
- Surface Material: High Density Polyethylene
- Thickness (inch): 1/2
- Translucent Material: No
- AS ONE Crucible PTFE PTFE-C Series (Cawan Lebur)Deskripsi:*It is intended to be used in combination with a stainless steel jacket. *Please use in combination with stainless steel jacket.atribut:
- Material: PTFE
- Operating Temperature (°C): 220 or less
- Pressure (MPa): ≦3
- CLEVER Nylon MeshDeskripsi:-Great precision, rich in variety, and excellent durability.-Has the characteristic of being less likely to clog when compared to a stainless steel net.-For filtration of liquids and as a filter for removing foreign objects.-Indoor useatribut:
- Material: Nylon
- COBRA GREASE Bearing Grease EP-3 (Gemuk Pelumas Otomotif)Deskripsi:COBRA KING BEARING GREASE EP-3 adalah pelumas gemuk dengan pengental lithium soap dan merupakan salah satu produk yang dirancang multi-fungsi dan dapat digunakan diberbagai kondisi, seperti pada kondisi tekanan yang ekstrim. Selain kemampuannya untuk bertahan pada kondisi tekanan yang ekstrim, produk ini juga diformulasikan untuk dapat bertahan dalam waktu yang lama serta tetap dalam kondisi yang baik untuk digunakan, walaupun disimpan dalam ruangan lembab. Menggunakan bahan tough film base dan keunggulannya dalam hal resist water washout, produk ini mampu mencegah karat dan korosi serta mudah diaplikasikan pada media basah sekalipun.COBRA KING BEARING GREASE EP-3 dapat digunakan pada ball and roller bearings, bushings, cans, universal joints, pins, bars, slide dan alat-alat industry lainnya. Produk ini juga dapat melumasi bantalan motor listrik, hoist bearings and gears, mesin pencetak plastik, mesin pembuat kertas, mesin penggiling, mesin pencampur beton, pompa, centrifuges, crushers, peralatan blow molding, mesin cetak, sekop, mesin tekstil dan alat lain yang membutuhkan gemuk bertekanan tinggi.
- CLEVER Nylon MeshDeskripsi:-Great precision, rich in variety, and excellent durability.-Has the characteristic of being less likely to clog when compared to a stainless steel net.-For filtration of liquids and as a filter for removing foreign objects.-Indoor useatribut:
- Length (mm): 1000
- Type: Indoor use
- Material: Nylon
- Operating Temperature (°C): -40 to 115 (reference value)
- Merck Millipore Nylon Net Filter 10µm Wh PlDeskripsi:Nylon filters are compatible with a broad range of solvents. Two types are available: 1) Nylon Membrane Filters with pore sizes ranging from 0.20 to 1.2 µm, and 2) Woven Net Filters with mesh openings ranging from 5 to 180 µm. Our 5 µm Nylon Woven Net Filter (NY054700) is commonly used in the automotive industry for cleanliness analysis. Features & Benefits:- Wide range of pore sizes available - Resistant to aggressive solvents Applications:Particle Removal and Clarification; Solvent Filtration; Particle Analysis; Paint Monitoring; Automotive Cleanliness Analysisatribut:
- Chemistry: Nylon
- Filter Code: NY10
- Filter Color: White
- Filter Surface: Plain
- Filter Type: Net filter
- Maximum Operating Temperature (°C): 100 max; curling may be seen at temperatures above 75.
- Pore Size (µm): 10
- Porosity (%): 0.06
- Wettability: Hydrophilic
- Mason Vibration Isolator PadsDeskripsi:Vibration-isolating pads and sheets position beneath equipment and machinery to provide stabilization and dampen noise and vibration. Neoprene and nitrile pads resist chemicals, lubricants, and oils. Flat surface pads stabilize and level equipment, while textured pads, such as diamond or waffle profile, provide a firm gripping surface to minimize vibration.atribut:
- UNSPSC: 23153130
- Width (inch): 18
- Length (inch): 18
- Pad Size (inch): 18x18
- TRUSCO Rubber Mat (Keset Karet)Deskripsi:- Rubber mat that is effective when used as a safety measure and for fatigue reduction in kitchen and factory where much oil and water are present. - Made of oil resistant synthetic rubber and has excellent durability. - For indoor use.
- CHECKERS INDUSTRIAL PROD INC Ground Protection MatDeskripsi:Flexible ground-protection mats conform to contoured and sloped surfaces to keep wheels in contact with the ground.
Daftar Harga polypropylene rope Terbaru November 2026
| TRUSCO Rope Base With Polypropylene (Three Strand Type) (Tali Pengait) | Rp41.900 |
| CLEVER Polypropylene Mesh | Rp1.199.900 |
| WESTWARD Woven Landscape Fabric | Rp3.899.900 |
| AS ONE Resin Sample Plate PTFE | Rp349.900 |
| ADVANTEC Membrane filter J020A series | Rp5.199.900 |
| CHECKERS INDUSTRIAL PROD INC Ground-Protection Mat (Matras Tanah Konstruksi) | Rp7.699.900 |
| AS ONE Crucible PTFE PTFE-C Series (Cawan Lebur) | Rp2.199.900 |
| CLEVER Nylon Mesh | Rp3.499.900 |
| COBRA GREASE Bearing Grease EP-3 (Gemuk Pelumas Otomotif) | Rp34.900 |
| CLEVER Nylon Mesh | Rp1.199.900 |
Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)



















































































































































%20(Tali%20Pengait)/P101000934-1.jpg)



/Membran%20Filter/ADVANTEC%20Membrane%20filter%20J020A%20series/bnP113067419-1.jpg)
/hlP109464633-1.jpg)
/ndP112995841-1.jpg)

/7rP108384279-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Rambu%20Keselamatan/Lain%20-%20lain/CLEVER%20Nylon%20Mesh/P102868894-1.jpg)


%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Produk%20Pencegahan%20Kecelakaan/Pencegahan%20Jatuh/TRUSCO%20Rubber%20Mat%20(Keset%20Karet)/P103023470-1.jpg)

%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)